Beli nok seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  2. Qlight Siren SEHN25 Series
    Mulai

    Rp5.799.900

    Qlight Siren SEHN25 Series
    Deskripsi:
    Electric Horns for Vessels and Heavy Industrial Applications.
    atribut:
    • Diameter (mm): Ø158 (Horn)
    • Length (mm): 238
    • Material: Housing Steel
    • Mounting Structure: Self Stand
    • Protecting Rating: IP55
    • Sound Pattern: 5 Melodies
    • Volume (dB): 115
  3. Archery Paku Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

    Archery Paku Kayu
    Deskripsi:
    Paku Kayu adalah salah satu bahan pendukung produksi dalam dunia industri Kayu yang berfungsi untuk menyambungkan Kayu dengan Kayu yang lainnya, baik yang bersifat permanen maupun sementara. Paku kayu banyak digunakan untuk pembangunan rumah dan berbagai pekerjaan yang berhubungan dengan kayu. Sesuai dengan namanya, maka paku ini dikhususnya untuk material Kayu, sehingga paku ini tidak akan mampu untuk melubangi dinding beton.
  4. NOK Oil Seal MG Type (Sil Oli)
    52%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

  5. NOK Seal Dual Packing Dust USI Type
    Mulai

    Rp23.900

    NOK Seal Dual Packing Dust USI Type
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  6. NOK Dust Seal LBH Type
    Mulai

    Rp20.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  7. NOK Dust Seal LBI Type
    Mulai

    Rp26.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  8. NOK Oil Seal Tipe TC
    Mulai

    Rp49.900

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  9. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

  10. NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  11. NOK Pressure Resistant Seal TCN Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. SKF Seal Hidrolik Rod U-Cup
    Mulai

    Rp31.900

    SKF Seal Hidrolik Rod U-Cup
    Deskripsi:
    These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service life
    atribut:
    • Design: S1S
    • Alternative Tolerance Class for Rod Diameter: h9
    • Extreme Lower Temperature Limit (°C): -60
    • Extreme Upper Temperature Limit (°C): 130
    • Lower Limit Deviation tol D (mm): 0 (zero)
    • Lower Limit Deviation tol L (mm): 0 (zero)
    • Lowest Operating Temperature Limit (°C): -30
    • Maximum Pressure Limit (N/mm²): 40
    • Pressure (bar): Max. 400
    • Primary Sealing Element: ECOPUR
    • Reduced Performance Temperature Lower Limit (°C): -40
    • Reduced Performance Temperature Upper Limit (°C): 120
    • Reference Temperature for Extrusion Gap (°C): 80
    • Speed (m/s): Max. 1
    • Tolerance Class for Housing Groove Diameter: H10
    • Tolerance Class for Rod Diameter: f8
    • Upper Limit Deviation tol L (mm): 0.2
    • Upper Operating Temperature Limit (°C): 110
  13. NOK Oil Seal SB2 Type (Sil Oli)
    73%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp30.900

  14. NOK Seal Dual Packing Dust USH Type
    Mulai

    Rp19.900

    NOK Seal Dual Packing Dust USH Type
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  15. NICHIYU Reach Electric Forktlift Truck Stand-on Type
    Mulai

    Rp399.999.900

    NICHIYU Reach Electric Forktlift Truck Stand-on Type
    Deskripsi:
    Superb handling and refined technology of our leading-edge trucks. Nichiyu’s pioneering expertise in electric forklift trucks has developed the FBR85 Series, the latest of its industry-first generation of top-performing reach trucks. Equipped with the latest of innovative of technology and features, these trucks promise optimum maneuverability, smooth operability, safety, and comfort within the robust materials handling and logistics environment.
    atribut:
    • Motor Type: AC
    • Load Center (mm): 500
    • Number of Wheel: 2/1/2 (Load/Drive/Caster)
    • Lift Height (h3) (mm): 3000
    • Max. Gradeability (%): 10/14.3 (3 Min. Rating, 1.5Km/H And Over)
    • Power Steering Motor (kW): 0.3 DC (60 Min. Rating, Control)
  16. LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
  17. NOK O-Ring G Series (for fixed use) (Oring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    NOK O-Ring G Series (for fixed use) (Oring)
    atribut:
    • Type: For fixing G type
Daftar Harga nok seal Terbaru March 2026
NOK Oil Seal (Sil Oli)Rp6.900
Qlight Siren SEHN25 SeriesRp5.799.900
Archery Paku KayuRp779.900
NOK Oil Seal MG Type (Sil Oli)Rp41.900
NOK Seal Dual Packing Dust USI TypeRp23.900
NOK Dust Seal LBH TypeRp20.900
NOK Dust Seal LBI TypeRp26.900
NOK Oil Seal Tipe TCRp49.900
NOK Oil Seal TB2 Type (Sil Oli)Rp40.900
NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)Rp27.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)